Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.9355

  • Zoro # G6614292


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Inside Dia.
59/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Bushing Code
GDE
Head Dia.
1 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.9355
Zoro #
G6614292
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
59/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Drill Size
59/64 in
Head Height
7/16 in
Overall Length
1 in
Size - Decimal
0.9355 in - 0.9355
Outside Dia. Tolerance
+0.0000 in /-0.0003 in

Details

Material - Machining
High Speed Steel
Bushing Code
GDE
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.9355
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-65
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.