Gun Drill Bushing Insert (GDI), Drill Size: W
Mfr # GDI488.3860
Zoro # G6614423
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
W - 0.3860
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI488.3860
Zoro #
G6614423
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
W - 0.3860
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
W
Outside Dia.
3/4 in
Overall Length
1/2 in
Drill Size
W
Details
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.3860
Bushing Code
GDI
Measurement System
Letter
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.