Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0650

  • Zoro # G6616374


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Inside Dia.
1/16 in
Material - Machining
High Speed Steel
Drill Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0650
Zoro #
G6616374
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/16 in
Drill Size
1/16 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Size - Decimal
0.0650 in - 0.0650
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in
Overall Length
1/2 in

Details

Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Head Type
No
Item
Gun Drill Bushing Insert (GDI)
Heat Treatment
Through Hardened
Decimal Equivalent
0.0650
Bushing Head Type
Headless

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.