Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0670

  • Zoro # G6615586


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Size - Decimal
#51 - 0.0670
Rockwell Hardness
RC 62-65
Drill Size
#51
Inside Dia.
#51
Bushing Code
GDI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0670
Zoro #
G6615586
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#51 - 0.0670
Drill Size
#51
Inside Dia.
#51
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in

Details

Rockwell Hardness
RC 62-65
Bushing Code
GDI
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Decimal Equivalent
0.0670
Head Type
No

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.