Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0710

  • Zoro # G6615062


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Bushing Code
GDI
Overall Length
1/2 in
Inside Dia.
1/16 in
Rockwell Hardness
RC 62-65
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0710
Zoro #
G6615062
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia.
1/16 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
1/16 in
Size - Decimal
0.0710 in - 0.0710
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in

Details

Bushing Code
GDI
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Head Type
No
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Decimal Equivalent
0.0710
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.