Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0860

  • Zoro # G6615832


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Head Type
No
Size - Decimal
#44 - 0.0860
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Drill Size
#44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0860
Zoro #
G6615832
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#44 - 0.0860
Drill Size
#44
Outside Dia.
13/64 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Inside Dia.
#44
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in

Details

Head Type
No
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Bushing Code
GDI
Decimal Equivalent
0.0860
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Head Type
Headless

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.