Gun Drill Bushing Insert (GDI)
Mfr # GDI138.0890
Zoro # G6613872
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Outside Dia.
13/64 in
Bushing Head Type
Headless
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Bushing Code
GDI
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI138.0890
Zoro #
G6613872
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
#43 - 0.0890
Inside Dia.
#43
Drill Size
#43
Details
Bushing Head Type
Headless
Item
Gun Drill Bushing Insert (GDI)
Bushing Code
GDI
Heat Treatment
Through Hardened
Head Type
No
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0890
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.