Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI168.1025

  • Zoro # G6613233


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
3/32 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI168.1025
Zoro #
G6613233
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
3/32 in
Overall Length
1/2 in
Outside Dia.
1/4 in
Size - Decimal
0.1025 in - 0.1025
Inside Dia.
3/32 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1025
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Bushing Code
GDI
Bushing Head Type
Headless
Heat Treatment
Through Hardened

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.