Gun Drill Bushing Insert (GDI)
Mfr # GDI168.1030
Zoro # G6614484
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Bushing Head Type
Headless
Size - Decimal
0.1030 in - 0.1030
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI168.1030
Zoro #
G6614484
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
0.1030 in - 0.1030
Outside Dia.
1/4 in
Overall Length
1/2 in
Inside Dia.
3/32 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
3/32 in
Details
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Code
GDI
Head Type
No
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing Insert (GDI)
Decimal Equivalent
0.1030
Drill Bushing Wall Type
Standard Wall
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.