Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI168.1090

  • Zoro # G6613897


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Inside Dia.
3/32 in
Size - Decimal
0.1090 in - 0.1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI168.1090
Zoro #
G6613897
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/32 in
Size - Decimal
0.1090 in - 0.1090
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
3/32 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Overall Length
1/2 in

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.1090
Head Type
No
Item
Gun Drill Bushing Insert (GDI)
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.