Gun Drill Bushing Insert (GDI)
Mfr # GDI168.1250
Zoro # G6615315
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Drill Size
1/8 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI168.1250
Zoro #
G6615315
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1/8 in
Overall Length
1/2 in
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
1/8 in - 0.1250
Details
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Gun Drill Bushing Insert (GDI)
Decimal Equivalent
0.1250
Head Type
No
Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.