Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI208.1406

  • Zoro # G6613416


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Material - Machining
High Speed Steel
Drill Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI208.1406
Zoro #
G6613416
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
9/64 in
Size - Decimal
9/64 in - 0.1406
Outside Dia.
5/16 in
Inside Dia.
9/64 in

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Head Type
No
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1406
Bushing Code
GDI
Item
Gun Drill Bushing Insert (GDI)
Measurement System
Fractional Inch

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.