Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI208.1417

  • Zoro # G6615498


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
3.60 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI208.1417
Zoro #
G6615498
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.60 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
5/16 in
Overall Length
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Size - Decimal
3.60mm - 0.1417
Inside Dia.
3.60 mm

Details

Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Measurement System
Metric
Decimal Equivalent
0.1417
Bushing Code
GDI

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Metric, 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.