Gun Drill Bushing Insert (GDI)
Mfr # GDI208.1425
Zoro # G6613337
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Bushing Head Type
Headless
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Heat Treatment
Through Hardened
Bushing Code
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI208.1425
Zoro #
G6613337
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
0.1425 in - 0.1425
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Inside Dia.
9/64 in
Overall Length
1/2 in
Drill Size
9/64 in
Details
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Code
GDI
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Measurement System
Fractional Inch
Decimal Equivalent
0.1425
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.