Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI208.1450

  • Zoro # G6615656


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Size - Decimal
0.1450 in - 0.1450
Measurement System
Fractional Inch
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI208.1450
Zoro #
G6615656
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.1450 in - 0.1450
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Inside Dia.
9/64 in
Outside Dia.
5/16 in
Drill Size
9/64 in

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Gun Drill Bushing Insert (GDI)
Bushing Code
GDI
Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.1450
Rockwell Hardness
RC 62-65
Bushing Head Type
Headless

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.