Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI208.1562

  • Zoro # G6615105


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Bushing Code
GDI
Outside Dia.
5/16 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
0.1562 in - 0.1562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI208.1562
Zoro #
G6615105
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
0.1562 in - 0.1562
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Inside Dia.
9/64 in
Drill Size
9/64 in

Details

Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.1562
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Bushing Head Type
Headless
Head Type
No
Item
Gun Drill Bushing Insert (GDI)

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.