Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI208.1594

  • Zoro # G6615516


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Head Type
No
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Size - Decimal
0.1594 in - 0.1594
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI208.1594
Zoro #
G6615516
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.1594 in - 0.1594
Inside Dia.
5/32 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
5/32 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in

Details

Head Type
No
Decimal Equivalent
0.1594
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Item
Gun Drill Bushing Insert (GDI)
Bushing Code
GDI

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.