Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI328.2031

  • Zoro # G6614028


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Head Type
No
Size - Decimal
13/64 in - 0.2031
Material - Machining
High Speed Steel
Drill Size
13/64 in
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI328.2031
Zoro #
G6614028
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
13/64 in - 0.2031
Drill Size
13/64 in
Overall Length
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Inside Dia.
13/64 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in

Details

Head Type
No
Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Code
GDI
Decimal Equivalent
0.2031
Measurement System
Fractional Inch
Heat Treatment
Through Hardened

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.