Gun Drill Bushing Insert (GDI)
Mfr # GDI328.2150
Zoro # G6614378
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.2150 in - 0.2150
Bushing Code
GDI
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI328.2150
Zoro #
G6614378
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
0.2150 in - 0.2150
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
13/64 in
Outside Dia.
1/2 in
Drill Size
13/64 in
Details
Bushing Code
GDI
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Measurement System
Fractional Inch
Item
Gun Drill Bushing Insert (GDI)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2150
Bushing Head Type
Headless
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.