Gun Drill Bushing Insert (GDI)
Mfr # GDI328.2170
Zoro # G6615814
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.2170 in - 0.2170
Bushing Head Type
Headless
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia.
1/2 in
Bushing Code
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI328.2170
Zoro #
G6615814
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
0.2170 in - 0.2170
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia.
1/2 in
Drill Size
13/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1/2 in
Inside Dia.
13/64 in
Details
Bushing Head Type
Headless
Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2170
Heat Treatment
Through Hardened
Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Head Type
No
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.