Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI328.2500

  • Zoro # G6613626


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
E
Size - Decimal
E - 0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI328.2500
Zoro #
G6613626
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
E
Size - Decimal
E - 0.2500
Inside Dia.
E
Overall Length
1/2 in

Details

Decimal Equivalent
0.2500
Rockwell Hardness
RC 62-65
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDI
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Heat Treatment
Through Hardened
Measurement System
Letter

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.