Gun Drill Bushing Insert (GDI)
Mfr # GDI488.3590
Zoro # G6615577
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1/2 in
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI488.3590
Zoro #
G6615577
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia.
11/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Size - Decimal
0.3590 in - 0.3590
Drill Size
11/32 in
Details
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
GDI
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Bushing Head Type
Headless
Decimal Equivalent
0.3590
Material - Machining
High Speed Steel
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.