Gun Drill Bushing Insert (GDI)
Mfr # GDI488.5000
Zoro # G6615087
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Bushing Code
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI488.5000
Zoro #
G6615087
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
1/2 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
1/2 in - 0.5000
Details
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.5000
Item
Gun Drill Bushing Insert (GDI)
Bushing Code
GDI
Measurement System
Fractional Inch
Head Type
No
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.