Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI6412.5625

  • Zoro # G6614143


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9/16 in - 0.5625
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI6412.5625
Zoro #
G6614143
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
9/16 in - 0.5625
Drill Size
9/16 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
3/4 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Inside Dia.
9/16 in

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Gun Drill Bushing Insert (GDI)
Head Type
No
Decimal Equivalent
0.5625
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-65
Bushing Head Type
Headless
Bushing Code
GDI

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.