Gun Drill Bushing Insert (GDI)
Mfr # GDI6412.6190
Zoro # G6614247
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Through Hardened
Inside Dia.
39/64 in
Measurement System
Fractional Inch
Outside Dia.
1 in
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI6412.6190
Zoro #
G6614247
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
39/64 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
0.6190 in - 0.6190
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
39/64 in
Overall Length
3/4 in
Details
Heat Treatment
Through Hardened
Item
Gun Drill Bushing Insert (GDI)
Measurement System
Fractional Inch
Head Type
No
Bushing Head Type
Headless
Bushing Code
GDI
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.6190
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.