Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI6412.7500

  • Zoro # G6613696


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI6412.7500
Zoro #
G6613696
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
1 in
Inside Dia.
3/4 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
3/4 in
Drill Size
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.7500
Bushing Code
GDI
Head Type
No
Item
Gun Drill Bushing Insert (GDI)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.