Gun Drill Bushing Insert (GDI), Inside Dia.: 0.4170 in
Mfr # GDI488.4170
Zoro # G6613793
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
RC 62-65
Overall Length
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI488.4170
Zoro #
G6613793
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
13/32 in
Inside Dia.
13/32 in
Outside Dia.
3/4 in
Size - Decimal
0.4170 in - 0.4170
Details
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.4170
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDI
Head Type
No
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.