Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Liner (GDL), 1/8" dia. Inside

  • Mfr # GDL8816.2045

  • Zoro # G6613732


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1/8 in - 0.1250
Head Dia.
1 51/64 in
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /-0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL8816.2045
Zoro #
G6613732
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
1/8 in - 0.1250
Head Dia.
1 51/64 in
Inside Dia. Tolerance
+0.0002 in /-0.0000 in
Outside Dia.
1 3/8 in
Drill Size
1/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1 3/8 in
Head Height
3/8 in
Inside Dia.
1/8 in

Details

Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Measurement System
Fractional Inch
Bushing Head Type
Headed
Bushing Code
GDL
Item
Gun Drill Liner (GDL)
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Decimal Equivalent
0.1250
Material - Machining
High Speed Steel

Description

Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 1/8 in, 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.