Zoro Homepage

Gun Drill Liner (GDL), 5/32" dia. Inside

  • Mfr # GDL6416.2515

  • Zoro # G6615412


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Size - Decimal
5/32 in - 0.1562
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0002 in /-0.0000 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL6416.2515
Zoro #
G6615412
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
5/32 in - 0.1562
Inside Dia. Tolerance
+0.0002 in /-0.0000 in
Head Height
3/8 in
Inside Dia.
5/32 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 37/64 in
Drill Size
5/32 in
Outside Dia.
1 in

Details

Head Type
Yes
Bushing Head Type
Headed
Item
Gun Drill Liner (GDL)
Heat Treatment
Through Hardened
Decimal Equivalent
0.1562
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDL
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel

Description

Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 5/32 in, 0.1562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.