Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated Press-Fit Drill Bushing (SP), Inside Dia.: 4.20mm

  • Mfr # SP208.1654

  • Zoro # G6617862


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Measurement System
Metric
Bushing Head Type
Headless
Head Type
No
Drill Size
4.20 mm
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP208.1654
Zoro #
G6617862
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.20 mm
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
21/64 in
Outside Dia.
5/16 in
Inside Dia.
4.20 mm
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
1/4 in
Size - Decimal
4.20mm - 0.1654

Details

Measurement System
Metric
Bushing Head Type
Headless
Head Type
No
Bushing Code
SP
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.1654
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Metric, 4.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.