Serrated Press-Fit Drill Bushing (SP)
Mfr # SP138.0937
Zoro # G6623794
product price: $12.39
/eaKey Features
Measurement System
Fractional Inch
Size - Decimal
0.0937 in - 0.0937
Heat Treatment
Through Hardened
Drill Size
5/64 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP138.0937
Zoro #
G6623794
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
0.0937 in - 0.0937
Drill Size
5/64 in
Head Dia.
7/32 in
Overall Length
1/2 in
Head Height
1/4 in
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5/64 in
Details
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Code
SP
Decimal Equivalent
0.0937
Item
Serrated Press-Fit Drill Bushing (SP)
Drill Bushing Wall Type
Standard Wall
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.