Serrated Press-Fit Drill Bushing (SP)
Mfr # SP164.1094
Zoro # G6617957
product price: $8.29
/eaKey Features
Overall Length
1/4 in
Inside Dia.
7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP164.1094
Zoro #
G6617957
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia.
7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
17/64 in
Head Height
1/8 in
Size - Decimal
7/64 in - 0.1094
Outside Dia.
1/4 in
Drill Size
7/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Details
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Measurement System
Fractional Inch
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Decimal Equivalent
0.1094
Bushing Code
SP
Head Material
High Speed Steel
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.