Serrated Press-Fit Drill Bushing (SP)
Mfr # SP164.1160
Zoro # G6616688
product price: $7.95
/eaKey Features
Head Type
No
Inside Dia.
#32
Size - Decimal
#32 - 0.1160
Drill Size
#32
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP164.1160
Zoro #
G6616688
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#32
Size - Decimal
#32 - 0.1160
Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/8 in
Head Dia.
17/64 in
Details
Head Type
No
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel
Measurement System
Wire
Item
Serrated Press-Fit Drill Bushing (SP)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Code
SP
Decimal Equivalent
0.1160
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.