Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP164.1250

  • Zoro # G6624372


product price: $8.19
/ea

Key Features

Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Bushing Wall Type
Standard Wall
Size - Decimal
1/8 in - 0.1250
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP164.1250
Zoro #
G6624372
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
1/8 in - 0.1250
Head Height
1/8 in
Inside Dia.
1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
17/64 in
Outside Dia.
1/4 in
Drill Size
1/8 in
Overall Length
1/4 in

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Decimal Equivalent
0.1250
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.