Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP168.1360

  • Zoro # G6617817


product price: $9.69
/ea

Key Features

Size - Decimal
#29 - 0.1360
Rockwell Hardness
RC 60-65
Drill Size
#29
Overall Length
1/2 in
Inside Dia.
#29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP168.1360
Zoro #
G6617817
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#29 - 0.1360
Drill Size
#29
Overall Length
1/2 in
Inside Dia.
#29
Outside Dia.
1/4 in
Head Height
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
17/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Wire
Head Material
High Speed Steel
Bushing Code
SP
Decimal Equivalent
0.1360
Material - Machining
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Heat Treatment
Through Hardened

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.