Serrated Press-Fit Drill Bushing (SP)
Mfr # SP2012.1250
Zoro # G6616925
product price: $8.29
/eaKey Features
Head Type
No
Head Dia.
21/64 in
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP2012.1250
Zoro #
G6616925
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
21/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
1/8 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1/8 in - 0.1250
Head Height
3/8 in
Inside Dia.
1/8 in
Overall Length
3/4 in
Details
Head Type
No
Measurement System
Fractional Inch
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Bushing Head Type
Headless
Decimal Equivalent
0.1250
Material - Machining
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.