Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP2012.1285

  • Zoro # G6624433


product price: $8.39
/ea

Key Features

Material - Machining
High Speed Steel
Head Height
3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Outside Dia.
5/16 in
Decimal Equivalent
0.1285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2012.1285
Zoro #
G6624433
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Outside Dia.
5/16 in
Drill Size
#30
Overall Length
3/4 in
Head Dia.
21/64 in
Size - Decimal
#30 - 0.1285
Inside Dia.
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.1285
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel
Bushing Code
SP
Heat Treatment
Through Hardened

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.