Serrated Press-Fit Drill Bushing (SP)
Mfr # SP2012.1719
Zoro # G6618158
product price: $8.35
/eaKey Features
Head Type
No
Rockwell Hardness
RC 60-65
Outside Dia.
5/16 in
Head Dia.
21/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP2012.1719
Zoro #
G6618158
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Head Dia.
21/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
3/8 in
Overall Length
3/4 in
Size - Decimal
11/64 in - 0.1719
Drill Size
11/64 in
Inside Dia.
11/64 in
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Decimal Equivalent
0.1719
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Code
SP
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.