Serrated Press-Fit Drill Bushing (SP)
Mfr # SP2012.1935
Zoro # G6618072
product price: $7.89
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Head Type
No
Head Material
High Speed Steel
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP2012.1935
Zoro #
G6618072
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Head Dia.
21/64 in
Head Height
3/8 in
Drill Size
#10
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#10 - 0.1935
Outside Dia.
5/16 in
Inside Dia.
#10
Details
Material - Machining
High Speed Steel
Head Type
No
Head Material
High Speed Steel
Measurement System
Wire
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.1935
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.