Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP204.1285

  • Zoro # G6616085


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Measurement System
Wire
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/8 in
Material - Machining
High Speed Steel
Size - Decimal
#30 - 0.1285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP204.1285
Zoro #
G6616085
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/8 in
Size - Decimal
#30 - 0.1285
Outside Dia.
5/16 in
Inside Dia.
#30
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
21/64 in
Overall Length
1/4 in

Details

Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Bushing Code
SP
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.