Serrated Press-Fit Drill Bushing (SP)
Mfr # SP204.1360
Zoro # G6618088
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#29
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP204.1360
Zoro #
G6618088
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#29
Outside Dia.
5/16 in
Size - Decimal
#29 - 0.1360
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1/4 in
Drill Size
#29
Head Dia.
21/64 in
Head Height
1/8 in
Details
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Rockwell Hardness
RC 60-65
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.1360
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.