Serrated Press-Fit Drill Bushing (SP)
Mfr # SP204.1610
Zoro # G6617686
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Code
SP
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Decimal Equivalent
0.1610
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP204.1610
Zoro #
G6617686
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
#20
Head Height
1/8 in
Outside Dia.
5/16 in
Size - Decimal
#20 - 0.1610
Head Dia.
21/64 in
Inside Dia.
#20
Details
Bushing Code
SP
Decimal Equivalent
0.1610
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Wire
Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.