Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP204.1875

  • Zoro # G6617266


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Bushing Code
SP
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP204.1875
Zoro #
G6617266
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/8 in
Head Dia.
21/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Drill Size
3/16 in
Inside Dia.
3/16 in
Size - Decimal
3/16 in - 0.1875

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Code
SP
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1875
Heat Treatment
Through Hardened
Head Type
No
Head Material
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.