Serrated Press-Fit Drill Bushing (SP)
Mfr # SP205.1470
Zoro # G6616794
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Code
SP
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP205.1470
Zoro #
G6616794
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#26
Drill Size
#26
Outside Dia.
5/16 in
Head Dia.
21/64 in
Head Height
5/32 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#26 - 0.1470
Details
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Code
SP
Head Type
No
Rockwell Hardness
RC 60-65
Measurement System
Wire
Heat Treatment
Through Hardened
Decimal Equivalent
0.1470
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.