Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP206.1590

  • Zoro # G6617363


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Rockwell Hardness
RC 60-65
Head Type
No
Bushing Head Type
Headless
Head Material
High Speed Steel
Size - Decimal
#21 - 0.1590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP206.1590
Zoro #
G6617363
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#21 - 0.1590
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
#21
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
3/16 in
Overall Length
3/8 in
Inside Dia.
#21
Outside Dia.
5/16 in
Head Dia.
21/64 in

Details

Rockwell Hardness
RC 60-65
Head Type
No
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.1590
Bushing Code
SP
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.