Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP206.1910

  • Zoro # G6616584


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Decimal Equivalent
0.1910
Measurement System
Wire
Head Material
High Speed Steel
Drill Size
#11
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP206.1910
Zoro #
G6616584
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#11
Outside Dia.
5/16 in
Size - Decimal
#11- 0.1910
Overall Length
3/8 in
Head Dia.
21/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
#11
Head Height
3/16 in

Details

Decimal Equivalent
0.1910
Measurement System
Wire
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Code
SP
Head Type
No
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.