Serrated Press-Fit Drill Bushing (SP)
Mfr # SP206.1920
Zoro # G6617345
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Outside Dia.
5/16 in
Overall Length
3/8 in
Size - Decimal
0.1920 in - 0.1920
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP206.1920
Zoro #
G6617345
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Overall Length
3/8 in
Size - Decimal
0.1920 in - 0.1920
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/16 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
3/16 in
Head Dia.
21/64 in
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Code
SP
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.1920
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.