Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1250

  • Zoro # G6617713


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Outside Dia.
5/16 in
Drill Size
1/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1250
Zoro #
G6617713
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Drill Size
1/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/4 in
Inside Dia.
1/8 in
Overall Length
1/2 in
Size - Decimal
1/8 in - 0.1250
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
21/64 in

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.1250
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Code
SP

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.