Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1360

  • Zoro # G6618115


product price: $7.65
/ea

Key Features

Inside Dia.
#29
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Code
SP
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1360
Zoro #
G6618115
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#29
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1/2 in
Outside Dia.
5/16 in
Head Height
1/4 in
Size - Decimal
#29 - 0.1360
Head Dia.
21/64 in
Drill Size
#29

Details

Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.1360
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.