Serrated Press-Fit Drill Bushing (SP)
Mfr # SP208.1562
Zoro # G6617792
product price: $7.65
/eaKey Features
Inside Dia.
9/64 in
Bushing Code
SP
Head Dia.
21/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP208.1562
Zoro #
G6617792
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
9/64 in
Head Dia.
21/64 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.1562 in - 0.1562
Head Height
1/4 in
Outside Dia.
5/16 in
Drill Size
9/64 in
Details
Bushing Code
SP
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Decimal Equivalent
0.1562
Head Material
High Speed Steel
Head Type
No
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.